Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Specification Impact Resistance (m/s2) Accessories Operating Ambient Temperature (deg C) Ambient Humidity Measurement Method Pricision Scale Pressure Range (Pa) RoHS Directive Form Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Impact Resistance (m/s2) Accessories Operating Ambient Temperature (deg C) Ambient Humidity Measurement Method Pricision Scale Pressure Range (Pa) RoHS Directive Form Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure-receiving element/diaphragm (Six times each 3-axis direction) 100 Mounting nut set (No freezing) -10 to +50 - (Pressure) differential pressure +/- 2.5% FS (at 23 ℃) Edgewise type (scale length about 45mm) 0 to 100 Correspondence Horizontal scale-shaped About90 1PC 1 FR51AHV-100DV 46778733 189.99 SGD
In stock
Pressure-receiving element/diaphragm (Six times each 3-axis direction) 100 Mounting nut set (No freezing) -10 to +50 - (Pressure) differential pressure +/- 2.5% FS (at 23 ℃) Edgewise type (scale length about 45mm) 0 to 300 Correspondence Horizontal scale-shaped About90 1PC 1 FR51AHV-300D 46778751 149.99 SGD
In stock
Pressure-receiving element/diaphragm (Six times each 3-axis direction) 100 Mounting nut set (No freezing) -10 to +50 - (Pressure) differential pressure +/- 2.5% FS (at 23 ℃) Edgewise type (scale length about 45mm) 0 to 1000 Correspondence Horizontal scale-shaped About90 1PC 1 FR51AHV-1000D 46778776 159.99 SGD
In stock
Pressure-receiving element/diaphragm (Six times each 3-axis direction) 100 Mounting nut set (Do it's to no freezing) -10 to +50 (With no condensation) RH below 90% (Pressure) differential pressure + / -2.5% FS (at 23deg C) Edgewise type (scale length About 45mm) 0 to 200 Correspondence Horizontal scale type About90 1PC 1 FR51AHV-200D 46778742 149.99 SGD
In stock
Pressure-receiving element/diaphragm (Six times each 3-axis direction) 100 Mounting nut set (Do it's to no freezing) -10 to +50 (With no condensation) RH below 90% (Pressure) differential pressure + / -2.5% FS (at 23deg C) Edgewise type (scale length About 45mm) 0 to 500 Correspondence Horizontal scale type About90 1PC 1 FR51AHV-500D 46778767 149.99 SGD
In stock
- - - - - - - - 0-500 - - - 1pc 1 FR51AVV-500D 73976823 149.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air purge pressure indication
4
From Japan
On 2014-08-17 05:55:08
Anyway, the delivery was quick. Although it was just before Obon, I got it in time for the work under the tray.
This review is about item#46778767.

Related Products