Buy more than* S$200* and get FREE SHIPPING

Manostar Gauge

5.00 (1)
Purpose
Air filter and bag filter jamming up detection, dynamic pressure measurement of blower and exhaust equipment,, Air filter and bag filter jamming up detection, dynamic pressure measurement of blower and exhaust equipment,
RoHS Directive
Correspondence
Withstanding Pressure (kPa)
(Pressure-receiving element) 20, (instrument body) 50
Impact Resistance (m/s2)
(Six times each 3-axis direction) 100
Indwelling Needle
Red
Measurement Method
(Pressure) differential pressure
Angle (Degree)
(Scale display) about 90
Material
Polyamide (pressure-receiving element) silicone rubber, and (exterior) polycarbonate
Specification
Pressure-receiving element/diaphragm
...see all>
Product Options
ADD TO CART
Pricision Form Weight (g) Pressure Range (Pa) Ambient Humidity Operating Ambient Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Form Weight (g) Pressure Range (Pa) Ambient Humidity Operating Ambient Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/- 2.5% FS (at 20 ℃) Table Men-gata vinyl tube with ferrule About200 0 to 1000 - (No freezing) -10 to +50 1PC 1 WO70FV-1000D 46778794 209.99 SGD
In stock
+/-2.5% FS (at 20deg C) Surface type vinyl pipe with ferrule About 200 0 - 500 (With no condensation) RH below 90% (Do it's to no freezing) +50 -10 - 1PC 1 WO70FV-500D 46778785 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Always for confirmation
5
From Japan
On 2015-08-10 17:40:21
It was a maker item as per properly displayed
This review is about item#46778785.

Related Products