The reviews are automatic translation.
Document arrangement
From Japan
On 2018-01-25 17:27:54
The clip's power is weak. It fell immediately. A little stronger is better.
Everyday use
From Japan
On 2017-12-08 15:32:17
It was convenient to use conveniently. It is cheap and is the best.
Equipment inspection etc.
From Japan
On 2017-11-06 13:22:07
The interleaved part has become useless relatively quickly. Although I thought that it was cheap and good, I got a complaint from an employee.
on-site inspection
From Japan
On 2017-06-12 09:03:41
It is not convenient if it is in on-site investigation
Cospara is good
From Japan
On 2017-04-17 08:36:54
I purchased it because it is cheaper than ordinary purchase. It is convenient for filling while moving.
Internal circulation / shipping business etc.
From Japan
On 2017-02-20 11:34:18
Previously purchased for other companies' products for the first time this time. There is no problem with cheap price even for use. I do not know about durability yet so I will review it if I have the opportunity.
Taking note during walking
From Japan
On 2017-02-18 15:12:16
Simple is the best! You need it and have enough features. I will purchase repeatedly in the future!
Fill in the daily work report
From Japan
On 2017-01-27 14:34:30
When you stop the A4 clear file, it protrudes, so I want a little more height. Also, because the pen clip was narrow, I could not stop my favorite ballpoint pen. I would like to devise a way to make fine (current) slightly thicker stop.
Confirmation of attendance at the time of disaster
From Japan
On 2017-01-25 14:31:26
The place to pinch the pen is too small, and a normal ballpoint pen can not be caught.
Used when filling out registration application documents and work content slips.
From Japan
On 2016-12-27 16:02:53
I made it firmly for price, dirt is also inconspicuous color, usability is good. However, I thought that it would be good if the penholder was difficult to use and I could adjust so that a slightly thicker pen could be held.