Buy more than* S$200* and get FREE SHIPPING

Stainless Hinge SUS304 Buffing

4.29 (7)
Finishing
Buffing
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimensions Side (mm) Dimensions Height (mm) Knuckles Load Capacity (two peices) (kg) Number of Holes Weight (g) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Side (mm) Dimensions Height (mm) Knuckles Load Capacity (two peices) (kg) Number of Holes Weight (g) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 50 3 7 4 26 6.5 1PC 1 CH-002-50 46780754 3.99 SGD
Shipped after 2018-02-26
50 65 5 12 6 67 9 1PC 1 CH-002-65 46780763 5.99 SGD
Shipped after 2018-02-26
35 40 3 4 4 22 6 1PC 1 CH-002-40 46780745 2.99 SGD
Shipped after 2018-02-26
60 90 5 20 6 170 - 1PC 1 CH-002-90 46780781 11.99 SGD
Shipped after 2018-02-26
32 30 3 4 4 15 - 1PC 1 CH-003-30 46780806 2.99 SGD
Shipped after 2018-02-26
32 100 5 - 8 49 - 1PC 1 CH-003-100 46780833 5.99 SGD
Shipped after 2018-02-26
32 50 3 6 4 26 - 1PC 1 CH-003-50 46780815 2.99 SGD
Shipped after 2018-02-26
32 75 5 9 6 38 - 1PC 1 CH-003-75 46780824 6.99 SGD
Shipped after 2018-03-06
60 100 5 25 8 186 - 1PC 1 CH-002-100 46780797 12.99 SGD
Shipped after 2018-02-26
50 75 5 15 6 77 9 1PC 1 CH-002-75 46780772 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Work piece
5
From Japan
On 2017-06-06 21:12:29
It was a sharp object than I expected. I will repeat again.
This review is about item#46780781.
Door installation
4
From Japan
On 2017-02-04 14:57:56
I am glad that it is solid so it is stainless steel. I really wanted an iron made.
This review is about item#46780763.
Door of field fence
5
From Japan
On 2015-04-19 20:18:38
It lasts without rusting. The price may be cheap.
This review is about item#46780754.
External gate
5
From Japan
On 2015-03-17 12:02:58
It was able to be used without problems.
This review is about item#46780797.
On the lid of the storage of the bath
5
From Japan
On 2015-02-19 15:23:46
I used it for invisible parts, but it is very beautiful finish so it seems to be usable anywhere.
This review is about item#46780754.
For lid opening / closing
3
From Japan
On 2015-01-22 13:05:36
I am using it without problems in particular.
This review is about item#46780745.
Openable and closable lid
3
From Japan
On 2014-02-20 15:56:50
no problem
This review is about item#46780754.

Related Products