Buy more than* S$200* and get FREE SHIPPING

Magnetic Catch

5.00 (1)
Dimensions Height (mm)
18
Material (Body)
SUS304
...see all>
Product Options
ADD TO CART
Dimensions (Height)(mm) Dimensions Side (mm) Adsorption Strength (N [kgf]) Weight (g) Material (bracket) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height)(mm) Dimensions Side (mm) Adsorption Strength (N [kgf]) Weight (g) Material (bracket) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 81 70(7) 68 - 1pc 1 CC-1008A 46781174 4.30 SGD
Shipped after 2017-12-26
34 52 40(4) 34 SPCC galvanized 1PC 1 CC-1008B 46781183 3.22 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for DIY jig
5
From Japan
On 2016-12-29 11:07:22
I wanted something with strong adsorption power so it was perfect for the purpose.
This review is about item#46781174.

Related Products