Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Marker Lamp

5.00 (2)
Caution
Not perfect water proof. Water proof process shall be taken before mounting.
Main Part Dimension (mm)
133x37
Rated Voltage (V)
DC24
Thread Pitch (mm)
80
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 140-3604-24 46781481 14.99 SGD
In stock
Blue 1PC 1 140-3601-24 46781454 -
Discontinued
[x]
White 1PC 1 140-3603-24 46781472 -
Discontinued
[x]
Green 1PC 1 140-3602-24 46781463 17.99 SGD
In stock
Orange 1PC 1 140-3605-24 46781497 14.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Track box light
5
From Japan
On 2017-01-21 17:15:57
Although the price is cheapest, the feeling that lights up at night is beautiful.
This review is about item#46781481.
Costume
5
From Japan
On 2015-04-07 20:27:37
Just to be sure, we installed waterproof process easily afterwards, it is LED, but it is very bright and beautiful.
This review is about item#46781481.

Related Products