Buy more than* S$200* and get FREE SHIPPING

Dry Box, Tray

Outer Dimensions (Wide x Long x Height)(mm)
212x334x205
Material (stopper)
High-impact styrene resin
Inner Dimensions (Width x Depth x Height)(mm)
155x260x170
Material (tray)
PP (polypropylene)
Material (packing)
Silicon rubber
Material (cover)
High-impact styrene resin
Body Dimensions (Width x Depth x Height) (mm)
212x334x205
Capacity (L)
About8
Material (Body)
Polypropylene
Accessories
Desiccant (renewable) / hygrometer / tray
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9192-01 Gray 0.8 1PC 1 DB-8LN 09186825 35.99 SGD
In stock
- White - 1PC 1 DB-8L-W 46781567 35.99 SGD
In stock
ADD TO CART

Related Products