Buy more than* S$200* and get FREE SHIPPING

Dry Box S

3.50 (2)
Material (packing)
Foamed polyethylene
Body Dimensions (Width x Depth x Height) (mm)
250x440x290
Capacity (L)
About20
Material (Body)
Polypropylene
Material
(Lid) polypropylene
Accessories
Desiccant with (reusable) and humidity gauge
...see all>
Product Options
ADD TO CART
Inner Dimensions (Width x Height x Depth) (mm) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (Width x Height x Depth) (mm) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Body) 200x380x260 Red 1.13 1PC 1 DB-S1-R 46781576 53.99 SGD
In stock
(Body) 200x380x260 TransparentBlack 1.13 1PC 1 DB-S1-CD 46781612 53.99 SGD
In stock
(Body) 200 x 380 x 260 Green - 1PC 1 DB-S1-G 46781594 53.99 SGD
In stock
(Body) 200 x 380 x 260 Yellow - 1PC 1 DB-S1-Y 46781603 53.99 SGD
Shipped after 2018-02-23
(Body) 200 x 380 x 260 Blue - 1PC 1 DB-S1-B 46781585 53.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For storing the camera
4
From Japan
On 2017-02-11 15:16:39
I am using it very much. A hygrometer may be included.
This review is about item#46781576.
Storage of single lens reflex interchangeable lens
3
From Japan
On 2015-01-17 08:36:47
I think that it is good for size, but I would like the attached partition plate.
This review is about item#46781612.

Related Products