Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weather Resistance Drain Hose

4.76 (33)
Port Size (phimm)
16 and 18 combined
Inner Diameter (phi mm)
14
Length (m)
50
Color
Ivory
Weight (kg)
2.4
Material
PE (polyethylene)
Specification
Weather resistance, 2-layer structure
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50m) 1 MGH-7004 46783676 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.76
33 Customer Reviews
The reviews are automatic translation.
I used it for the air conditioner
3
From Japan
On 2018-04-17 20:18:30
I used it regularly, so I will do it again because it is a husband
This review is about item#46783676.
Construction of the air conditioner
5
From Japan
On 2018-04-11 16:40:48
It is OK to use at the end without problems. I will use MonotaRO supplies in the future.
This review is about item#46783676.
Air conditioning work
5
From Japan
On 2017-10-29 21:49:34
I use it without any problem compared with other things. I think that it is reasonable as weather resistant drain hose and it is good. It is a repeater.
This review is about item#46783676.
Drainage of air conditioning construction
5
From Japan
On 2017-10-19 17:07:22
It's draining more than the amount. It is praiseworthy to air conditioning construction companions.
This review is about item#46783676.
Air conditioning construction
5
From Japan
On 2017-08-04 14:44:50
It also has durability and makes firmly. It seems to be somewhat of a manufacturer's product. Satisfied and cheap purchase. Although not rude, the monotaro logo of the outer box is erased with magic (^ _ ^;)
This review is about item#46783676.
At air conditioner installation
5
From Japan
On 2017-07-22 12:04:17
There is no problem in use. The price is affordable and easy to use.
This review is about item#46783676.
Air conditioning construction
5
From Japan
On 2017-05-14 16:31:45
It is usable normally, it is cheap but it does not change other products,
This review is about item#46783676.
Use for air conditioning drain piping
5
From Japan
On 2017-03-17 16:10:00
There is nothing wrong with normal use I think that it is simple and easy to use
This review is about item#46783676.
It is used for air conditioner construction.
5
From Japan
On 2017-01-27 16:06:23
I bought it at discount time. It is very easy to use and I always repeat.
This review is about item#46783676.
Air conditioning construction
3
From Japan
On 2016-11-02 18:23:37
Did the price go up slightly? With this price, it might be possible to buy a certain manufacturer. Good luck Monotaro san.
This review is about item#46783676.

Related Products