Buy more than* S$200* and get FREE SHIPPING

Cup Brush, Power Tool, EN-010

4.00 (1)
Outer Diameter (phi mm)
125
Trim Length (mm)
25
Screw Diameter
M10xP1.5
Maximum Rotation Speed (min-1[r. p.m])
12800
Material
Abrasive filled nylon
...see all>
Product Options
ADD TO CART
Caution Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Please use light pressure 46 1PC 1 EN-010N3 46784394 42.99 SGD
In stock
Please use light pressure 60 1PC 1 EN-010N0 46784367 42.99 SGD
In stock
- #120 1PC 1 EN-010N1 46784376 42.99 SGD
In stock
- #240 1PC 1 EN-010N2 46784385 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal
4
From Japan
On 2016-03-03 23:17:59
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#46784394.

Related Products