Buy more than* S$200* and get FREE SHIPPING

Cup Brush

4.00 (1)
Caution
Please use light pressure
Purpose
Deburring, rust removal, and paint removal(EN-110N0・EN-110N3). Aluminum polishing, grainizing, surface finishing(EN-110N1・EN-110N2).
Outer Diameter (phi mm)
95
Trim Length (mm)
22
Screw Diameter
M10xP1.5
Maximum Rotation Speed (min-1[r. p.m])
12800
Material
Abrasive filled nylon
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 1PC 1 EN-110N3 46784516 28.99 SGD
In stock
60 1PC 1 EN-110N0 46784482 28.99 SGD
In stock
240 1PC 1 EN-110N2 46784507 28.99 SGD
In stock
120 1PC 1 EN-110N1 46784491 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rust
4
From Japan
On 2016-03-03 23:17:31
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#46784516.

Related Products