Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Metal-Fittings 19 Type C Chromium

5.00 (8)
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
2014 TRUSCO Published Page
1-1891
Dimension W (mm)
19
Dimension L2 (mm)
28
Hole Diameter (phi mm)
6.5
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Hole Pitch (mm) Number of Holes Plate Thickness (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Hole Pitch (mm) Number of Holes Plate Thickness (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46.9 283-0965 25 6 2 104 1PC 1 TK19-C6AS 08349957 5.99 SGD
In stock
54.4 283-0973 25 7 2.0 129 1PC 1 TK19-C7AS 08349975 6.99 SGD
In stock
39.3 283-0957 - 5 2 78 1PC 1 TK19-C5AS 08349941 5.99 SGD
In stock
64.9 283-0981 25 8 2.0 154 1PC 1 TK19-C8AS 08349984 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Carport construction, repair work
5
From Japan
On 2017-07-13 21:16:23
I searched the size of the stainless steel bar stopper, I came across this. Purchased many times.
This review is about item#8349941.
Fixture
5
From Japan
On 2016-11-11 22:38:16
I was relieved with a firm build.
This review is about item#8349957.
I used it as a fixture for LED light.
5
From Japan
On 2016-07-18 19:06:51
We used LED lights on the bridge of the ship, joint fittings to attach them. The mounting hole was small for 8 mm because it was small, but the installation went well. Because it was rusted if it was not stainless steel for the ship, I was looking for it. The upper part of the convex type was the best if there was a slightly wider thing, but there was no problem with the installation. I searched for a home center etc, but there were iron objects, but there was no stainless steel object. It was saved.
This review is about item#08349941.
Stay for motorcycle
5
From Japan
On 2016-07-11 18:54:21
There were various types of stays, and I was able to purchase exact size that matched my purpose. The price was also affordable.
This review is about item#08349941.
Fixture
5
From Japan
On 2016-04-16 16:21:16
I'm glad I made it solid.
This review is about item#08349957.
Clearing work
5
From Japan
On 2016-04-13 00:04:58
I was able to use it without problems for replacement work.
This review is about item#08349957.
Fixture
5
From Japan
On 2016-03-21 22:34:30
It fitted perfectly
This review is about item#08349957.
Prevention of falling of TV
5
From Japan
On 2013-09-11 13:41:35
very good. Don Pia.
This review is about item#08349957.

Related Products