Buy more than* S$200* and get FREE SHIPPING

Communication Adapter

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance
X, Y, 3 times each direction Z 147m / s 2 , 11ms duration of action, at the half-sine pulse
Connecting Nodes Number
10BASE-T: cascade up to four stages 100BASE-TX: cascaded up to two stages above can be connected the number of stages of the repeater hub is used. Can be connected the number of stages of switching hub when using, please check with the manufacturer of the
Connecting Number
One (connected to the basic unit), as well as the communication special adapters and other communication functions expansion board, 1 channel Ethernet adapter (CH) occupy the communication channel.
Compatible Sequencer
FX3G (V2.00 or higher), FX3U (V3.10 or higher), FX3GC (V2.00 or higher), FX3UC (V3.10 or higher)
Using High
2000m below (you can not use in an environment that was pressurized above atmospheric pressure. Could be damaged)
Insulation Resistance
The 5Mohm more DC500V mega: ground terminal between all terminals and
Transmission Methods
Baseband
Maximum segment length
100m
Transmission Rate (Mbps)
10Mbps or 100Mbps,
Ambient Temperature (Degree C)
(Operation time)0 to 55,(Reserving time)-25 to 75
Connector
RJ45
Vibration Resistance
[DIN rail mounting] "  single amplitude: 10 times 0.035mm x, Y, Z each direction (a total of 80 minutes each)   Acceleration: 10 times 4.9m / s 2 x, Y, Z each direction (a total of 80 minutes each)   [When
Atmosphere
It not (used) corrosive, flammable gas, (dust) is not terribly conductive dust
Noise Immunity
By noise simulator of 30 to 100Hz noise voltage 1,000Vp-p, noise width 1micros, rising 1ns, period
Relative Humidity
(Non-condensing) (operating) 5 to 95% RH
Functions
Direct connection with the communication MELSOFT by MELSOFT connection MC protocol (simple connection) connection CPU search function time setting function time setting function is (SNTP client), and diagnostic functions from executable MELSOFT only aft
Withstand Voltage
1 minute AC500V: ground terminal between all terminals and
Compatible Standard
CE(EMC),UL/cUL,KC
Power
(Internal power from DC5V power of the basic unit) 30mA / DC5V
Weight (g)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FX3U-ENET-ADP 46780456 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control device
5
From Japan
On 2015-12-16 08:58:00
I use SIM of about 1,000 yen per month and I use it to connect with Mitsubishi PLC with M2M router. I used to connect with modem with RS-232C before, but considering communication speed, line expenses etc. I think that all of this will be in the future.
This review is about item#46780456.

Related Products