Buy more than* S$200* and get FREE SHIPPING

Wire End Brush

4.06 (18)
Shaft Length (mm)
30
Maximum Rotation Speed (min-1[r. p.m])
20000
Thickness (mm)
12
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Material (Brush Part) Wire Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Material (Brush Part) Wire Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Steel wire 0.3 45 1PC 1 50126S 46784543 3.55 SGD
Shipped after 2017-09-25
75 Steel wire 0.3 50 1PC 1 75126S 46784552 3.81 SGD
Shipped after 2017-09-25
75 SUS304 0.3 50 1PC 1 75126SS 46784577 5.59 SGD
Shipped after 2017-09-25
50 Brass 0.15 45 1PC 1 50126B 46784586 5.37 SGD
Shipped after 2017-09-25
75 Brass 0.15 50 1PC 1 75126B 46784595 5.63 SGD
Shipped after 2017-09-25
50 SUS304 0.3 45 1PC 1 50126SS 46784561 5.33 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 2
2 star 3
1 star 1
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
Rust removal work
5
From Japan
On 2017-06-13 16:19:17
I used it for rust removal of the car's steps. The size also played an active part exactly.
This review is about item#46784543.
Removal of rust
3
From Japan
On 2017-06-12 22:29:56
Almost satisfied, I wanted something with a diameter of 100 mm but I was sorry I could not find it.
This review is about item#46784552.
Maintenance of automobiles, motorcycles
5
From Japan
On 2016-12-05 04:59:15
I need it enough. Moreover, it is cheap and economical. It is a perfect repeater.
This review is about item#46784577.
When removing rust
3
From Japan
On 2016-11-25 19:25:45
It is cheaper than other companies' products and it is saved. However, it seems that the wire is easy to come off when used at high rotation.
This review is about item#46784543.
Deburring
5
From Japan
On 2016-07-09 18:52:23
It is cheap and saved. I am using it without problems.
This review is about item#46784552.
Rust removal of various objects
2
From Japan
On 2016-06-23 14:42:26
Wire is very easy to escape than what we used before. I want you to improve.
This review is about item#46784561.
Stainless steel welding burn · Dirt removal
2
From Japan
On 2016-02-26 07:42:14
I found out that using stainless steel wire was very easy to get out, I found that life is shorter than I thought. I would like it to be safe to get out of the wire if possible and to stay safe. For now, it is cheaper than the other, so I use it as a consumable item, but ...
This review is about item#46784577.
Burn off stainless steel welds
5
From Japan
On 2016-02-01 15:07:33
Rust got out of the product because I used a steel wire brush before, but this brush is stainless steel so you do not need to call rust.
This review is about item#46784577.
To remove rust from the exhaust
5
From Japan
On 2016-01-01 11:50:19
The rust of the motorcycle exhaust is so terrible that I used it for rust removal. Anyway, it was terrible rust, so I tried using wire brush, gold file, sandpaper, disc grinder, and so on, but I got the most efficient rust and it was the most coming to the dented part. Still it does not reach the back of the dent but ...
This review is about item#46784543.
Rust removal
5
From Japan
On 2015-10-07 10:46:16
I bought a brass type Soft and easy to use
This review is about item#46784586.

Related Products