Buy more than* S$200* and get FREE SHIPPING

Cup Wire Brush eith Shank

3.91 (11)
Outer Diameter (phi mm)
50
Trim Length (mm)
25
Shaft Length (mm)
30
Maximum Rotation Speed (min-1[r. p.m])
12000
Overall Length (mm)
75
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 Steel wire 1PC 1 50256S 46784604 4.99 SGD
In stock
0.3 SUS304 1PC 1 50256SS 46784613 5.99 SGD
In stock
0.15 Brass 1PC 1 50256B 46784622 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 4
2 star 0
1 star 0
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Rust removal of steel wheels
3
From Japan
On 2018-04-09 15:44:23
It was easy to get out of the wire quite well. I got few wires to make two 10 inch wheels.
This review is about item#46784604.
Used for rust removal
3
From Japan
On 2017-06-13 16:26:53
It was used for car rust removal work, and it was possible to remove rust so much if it was not deep rust.
This review is about item#46784604.
Rust removal of iron wheels
5
From Japan
On 2017-06-03 10:46:18
The purpose was fulfilled. I used sandpaper for a narrow place. Since it will be shortened while using it, I will repeat.
This review is about item#46784613.
Shine after welding
4
From Japan
On 2017-03-26 08:10:32
The wire was solid and it was easy to use without much slipping out.
This review is about item#46784613.
Rust removal before painting work
3
From Japan
On 2016-09-30 00:42:08
When brushing on concrete, light blue dark stains arrive. Is it brass stuck?
This review is about item#46784622.
Rust removal of parts
4
From Japan
On 2016-09-29 16:22:21
¥ ○ ○ Unlike the brush of the shop, the burrig rust falls! It is! But what about durability? Is it? is not it
This review is about item#46784613.
Painting
5
From Japan
On 2015-12-07 20:18:42
It is used for cleaning the base of paint. It is used for rust removal work. It is good to be firm.
This review is about item#46784622.
Bike body cleaning
5
From Japan
On 2014-01-23 14:04:43
Carbon and oil dirt such as motorcycle football, engine surroundings, muffler end etc can be cleanly removed and it is useful. Because it is a brush made of SUS, it will not rust, so it is beautiful how many times it is used.
This review is about item#46784613.
For cleaning aluminum parts
4
From Japan
On 2013-11-07 11:03:57
I think that it is goods equivalent to the price. Although I do not know yet the durability, there is no problem when I used it for several minutes. There are some frays, but the wires are beautifully arranged. However, I tried to purchase similar things even if it was 100 ha. I have not used it yet, but I think that 100 hundred things are sufficient when using rough usage.
This review is about item#46784622.
Stainless steel welding burnt glue
4
From Japan
On 2013-10-22 18:05:00
It was not suitable for price as well as not possible
This review is about item#46784613.

Related Products