Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Shank Cup Wire Brush

3.83 (12)
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
28
Maximum Rotation Speed (min-1[r. p.m])
4500
Overall Length (mm)
40
Thickness (mm)
12
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Outer Diameter (phi mm) Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Outer Diameter (phi mm) Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15 75 Brass 1PC 1 H7512B 46784683 10.99 SGD
In stock
0.3 75 Steel wire 1PC 1 H7512S 46784647 6.99 SGD
In stock
0.3 75 SUS304 1PC 1 H7512SS 46784665 10.99 SGD
In stock
0.15 50 Brass 1PC 1 H5012B 46784674 8.99 SGD
In stock
0.3 50 Steel wire 1PC 1 H5012S 46784631 5.99 SGD
In stock
0.3 50 SUS304 1PC 1 H5012SS 46784656 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 3.83
12 Customer Reviews
The reviews are automatic translation.
Working at workshop
5
From Japan
On 2018-01-05 06:27:35
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#46784665.
When painting work
5
From Japan
On 2017-11-10 18:52:18
I use it in the narrow part of Keren work. Even if the angle is bad at Thunder, there is a case that Keren can be easily comfortable if this brush attached to the impact Moreover, it is cheap
This review is about item#46784647.
During machine maintenance
3
From Japan
On 2017-07-10 08:51:10
Especially usable as usual without problems. Because it is cheap, it is saved.
This review is about item#46784631.
Peeling operation
1
From Japan
On 2017-07-06 21:05:01
I bought brass, but the shaft is attached to a place far from the center so it will not be usable at all! Is it garbage? After all mede in CHINA
This review is about item#46784683.
Rust removal of steel products
5
From Japan
On 2017-05-31 17:32:27
Rust that could not be dropped by the cup wire brush fell like interesting. It is good that the price is also cheap. Next time I will buy a brass brush. If you are using it, sometimes wires will come out and fly. Do not forget your protective eyeglasses when working.
This review is about item#46784631.
Maintenance supplies
5
From Japan
On 2016-07-03 11:47:26
Used for rust removal, can be used normally
This review is about item#46784631.
Dirt removal of concrete
1
From Japan
On 2016-03-14 10:22:15
The wire is solid and it is hard, the concrete is too sharp. Is it possible to scrape the bare metal with rusting now? It seems better to work on other products in my work.
This review is about item#46784631.
Grinding the groove
5
From Japan
On 2016-03-06 08:53:25
This price with this thickness, more than satisfied satisfactory
This review is about item#46784683.
Kitchen refinement
5
From Japan
On 2016-02-10 14:34:17
I have not used it yet so I do not know. It was good as it was cheap.
This review is about item#46784674.
Removal of white rust of aluminum part, other rust take
2
From Japan
On 2015-09-15 17:05:21
Although I have purchased repeat for many years, the purchase of last purchase has been coming out from the brush and there are more complaints from people at the site. We have not used this purchase yet, but we expect the quality as before.
This review is about item#46784683.

Related Products