Buy more than* S$200* and get FREE SHIPPING

Hex Shank Cup Wire Brush

3.50 (16)
Outer Diameter (phi mm)
50
Trim Length (mm)
25
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
30
Maximum Rotation Speed (min-1[r. p.m])
12000
Overall Length (mm)
75
...see all>
Product Options
ADD TO CART
Material (Brush Part) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Brush Part) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel wire 0.3 1PC 1 H5025S 46784692 5.99 SGD
In stock
Brass 0.15 1PC 1 H5025B 46784701 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 3
2 star 2
1 star 2
Review Rating: 3.50
16 Customer Reviews
The reviews are automatic translation.
Deburring of woodworking
2
From Japan
On 2018-01-28 22:59:18
The surface of the age has darkened and failed in selecting the material (brass)?
This review is about item#46784701.
welded part
5
From Japan
On 2017-12-02 08:30:43
I bought it suddenly and it purchased at the home center, but I bought it in a narrow thin form ahead of the other, it is a product that the price is cheap and the usability is very good.
This review is about item#46784692.
Stainless steel polish such as microphone stand
5
From Japan
On 2017-09-21 17:01:11
Rust becomes less conspicuous by cloudiness getting off rather than stainless steel rusting. I use the rope for rust removal of iron objects.
This review is about item#46784701.
Painting peeled off
3
From Japan
On 2017-08-31 22:33:13
It was a soft feeling because the hair itself was thin and long hair. It is a feeling that it is difficult to scrape painted surfaces with gorilla and not on stubborn painted surfaces.
This review is about item#46784701.
When painting work
4
From Japan
On 2017-08-04 16:43:52
At first I thought that it was coli, which is poor rusting efficiency, but I was convinced that it would be slick with time. I think that it is good to use for brushed finish because the linear shape is thin.
This review is about item#46784701.
During machine maintenance
3
From Japan
On 2017-07-10 08:51:23
Especially usable as usual without problems. Because it is cheap, it is saved.
This review is about item#46784692.
Rust removal
3
From Japan
On 2017-07-05 08:48:00
I think this brass version is too soft for rust removal. Is it for finishing?
This review is about item#46784701.
Rust removal
1
From Japan
On 2017-05-26 09:04:30
Although I am using H5025B, the implantation of the brush part of the brass is not even and it is unbalanced so it dances when using it with a drill and it is very unusual, initially it has not been such a thing It seems that the construction is too bad and it is a defective item, as soon as we contacted you accepted a return or exchange promptly, but the substitute item was mixed with the defect, even though it is related to your company's credit even though it is a PB product Because it is a thing, please examine it.
This review is about item#46784701.
Rust removal of shutter
5
From Japan
On 2017-04-18 17:46:29
Considering the price, I think that it is a sufficient product. Although there is anxiety such as durability as usage frequency increases, there is no problem at present
This review is about item#46784692.
Rust removal and cleaning of parts
5
From Japan
On 2017-04-05 22:00:42
It is generally easy to use. I'd like to use it for cleaning the brake caliper, so please make a more open umbrella with this external size. The disk type can not be used because its hair is short.
This review is about item#46784692.

Related Products