Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Shank Cylinder Wire Brush

4.17 (12)
Outer Diameter (phi mm)
15
Trim Length (mm)
27
Wire Diameter (phi mm)
0.3
Hexagon Opposite Side(mm)
6.35
Shaft Length (mm)
25
Maximum Rotation Speed (min-1[r. p.m])
4500
Overall Length (mm)
78
...see all>
Product Options
ADD TO CART
Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel wire 1PC 1 H1527S 46784717 2.99 SGD
In stock
Brass 1PC 1 H1527S 46784726 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-03-14 12:13:08
I can use it without problems. It is saved very much because it is offering at a low price.
This review is about item#46784717.
Used for polishing
4
From Japan
On 2018-02-24 15:48:01
I think that it is inexpensive and enough products if it thinks it is disposable.
This review is about item#46784717.
Stage rack fittings, microphone stand, rust remover
2
From Japan
On 2017-10-23 14:58:46
Although I tried using it with impact, it was a spotier feeling than I thought, it did not make me feel like polishing while moving the face.
This review is about item#46784717.
When painting work
3
From Japan
On 2017-08-04 16:51:30
It is suitable for Keren in a narrow place. A shaft length may be a little longer, but it is also good.
This review is about item#46784726.
Rust removal
5
From Japan
On 2017-06-23 08:06:48
Since it is a hexagonal shaft, it is used for light rust removal by attaching to the impact. I think that there is no particular problem Although the brush opens in usage, I think that there is no way I can think that anything will happen.
This review is about item#46784717.
In washing operation
5
From Japan
On 2017-06-07 16:25:54
Attached to the impact very easy to polish the gap. . . .
This review is about item#46784717.
Part polish
5
From Japan
On 2017-05-23 19:08:39
I got it to polish rusted parts, but I think it is very good.
This review is about item#46784726.
Luster
5
From Japan
On 2016-09-28 21:04:29
You can clean it. I wound a copper wire at the base and used it to prevent spreading. I removed them and compared the feeling of use. I thought whether they were cutting enough from the price. At the moment wires do not come off or relax. I could use it enough to remove rust.
This review is about item#46784717.
Rust removal
5
From Japan
On 2015-10-07 11:52:46
I purchased a type that can also be used for impact so it is very handy
This review is about item#46784726.
Rust removal
3
From Japan
On 2014-08-01 16:02:52
Since there is no elasticity in the steel wire, when it is used in a rough usage, it twists quickly. As a measure, we could improve by tying up the wire from the middle of the steel wire with a wire.
This review is about item#46784717.

Related Products