Buy more than* S$200* and get FREE SHIPPING

P Cut Packing Tape No.417

4.00 (2)
Adhesive Force (N/25mm[gf])
20.00[2039]
Tensile Strength (N/25mm)
130
Elongation (%)
17
Adhesive
Acrylic
Tape Thickness (mm)
0.16
Tape Length (m)
25
Base Material
Polyethylene cross
Tape Width (mm)
50
Color
Transparency
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.417 46784744 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of fireproof seat
4
From Japan
On 2014-04-24 13:10:59
It is characterized by good adhesion and difficult to peel off. I do not know if I do not see the durability for a while, but at other manufacturers this price will not be. Especially if the color is white.
This review is about item#46784744.
Fixation to metal surface
4
From Japan
On 2013-07-16 10:49:23
I used it for displaying dimensions to the metal of the pear (stainless steel), but since the adhesion was weak on the previous tape, I tried to purchase a sticky material at this time. It certainly became sticky so it became hard to peel off. In addition, because the strength of adhesion was displayed in the catalog, it was helpful.
This review is about item#46784744.

Related Products