Buy more than* S$200* and get FREE SHIPPING

Hydraulic pressure 210 Kgf / cm 2 pipe flange (JIS B 2291) SHA type (With O ring groove)

Caution
* compatible model will be a guide. Depending on the grade etc, installation may not be possible. Measure the outer diameter of genuine parts and purchase them.
Dimension r (mm)
5, 5
Material
SS400, SS400
...see all>
Product Options
ADD TO CART
Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions e (mm) Dimensions A (mm) Dimension d (mm) Compatible O-Ring Nominal Dimension Dimensions f (mm) Dimensions d4(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions e (mm) Dimensions A (mm) Dimension d (mm) Compatible O-Ring Nominal Dimension Dimensions f (mm) Dimensions d4(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63, 63 49.1, 49.1 55, 55 36, 36 70, 70 18, 18 100, 100 37.5, 37.5 G50, G50 40A, 40A 7.0, 7.0 18, 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SHA-40A 46785067 29.99 SGD
Shipped after 2018-05-25
56, 56 43.2, 43.2 45, 45 28, 28 63, 63 16, 16 90, 90 31.5, 31.5 G40, G40 32A, 32A 6.0, 6.0 13, 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SHA-32A 46785051 24.99 SGD
Shipped after 2018-05-25
45, 45 34.5, 34.5 40, 40 28, 28 53, 53 14, 14 80, 80 25, 25 G35, G35 25A, 25A 4.0, 4.0 13, 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SHA-25A 46785042 15.99 SGD
Shipped after 2018-05-25
32, 32 22.2, 22.2 30, 30 22, 22 40, 40 11, 11 63, 63 16, 16 G25, G25 15A, 15A 3.5, 3.5 11, 11 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SHA-15A 46785024 11.99 SGD
Shipped after 2018-05-25
38, 38 27.2, 27.2 35, 35 22, 22 45, 45 12, 12 68, 68 20, 20 G30, G30 20A, 20A 4.0, 4.0 11, 11 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SHA-20A 46785033 12.99 SGD
Shipped after 2018-05-25
75, 75 61.1, 61.1 65, 65 36, 36 80, 80 20, 20 112, 112 47.5, 47.5 G60, G60 50A, 50A 7.0, 7.0 18, 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SHA-50A 46785076 31.99 SGD
Shipped after 2018-05-25
ADD TO CART