Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hard Disk

5.00 (2)
Operating Voltage
USB DC 5V
Interface
USB 2.0/3.0
Dimension (mm)
129.5x82.4x20.4
...see all>
Product Options
ADD TO CART
Data Memory Capacity Weight (g) Operating Ambient Temperature (Degree C) Operating Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Data Memory Capacity Weight (g) Operating Ambient Temperature (Degree C) Operating Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1T 216 5 (41 degree F) to 55 (131 degree F) 5 to 55 1PC 1 TS1TSJ25M3 46807661 189.99 SGD
In stock
500g 216 - 5 to 55 1PC 1 TS500GSJ25M3 46807652 -
Discontinued
[x]
2T 230 5 (41degreeF) -55(131degreeF) 5-55 1pc 1 TS2TSJ25M3 49370073 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Management of personal data
5
From Japan
On 2014-12-08 13:13:45
After connection, haste is available and convenient. The cable included is secure and secure.
This review is about item#46807661.
Used for work
5
From Japan
On 2014-04-23 20:14:29
Because I carry photographs and presentation materials, I tried picking the capacity with little room. Although there is also use of the cloud, somewhat are safe even if you hit it with careless mistake, not only that it is not always good communication status. As of now, it is said that there was neither possible nor impossible.
This review is about item#46807661.

Related Products