Buy more than* S$200* and get FREE SHIPPING

Support Belt

4.67 (3)
Caution
Use it with work belt (width 50mm or less) sold separately. Synthetic fiber. Keep away from fire and chemicals. If there is any abnormality such as changing, loosening, and loose threads of fitting like rivet, etc., stop using this product.
Waist (cm)
(Aim) 70 to
Dimension (Length L x Width W x Thickness) (mm)
800x140x35
Weight (g)
416
Length (mm)
800
Material
Polyester, EVA, (bracket) Steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gold 1PC 1 SSFB-PGL(Gold) 46786065 43.99 SGD
In stock
Black 1PC 1 SSFB-BL(Black) 46786056 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Outlet construction
4
From Japan
On 2017-01-21 16:34:51
The impression of using this belt is very light. And it has a button. In the past, he used Marber's waist belt. There is a safety belt on this belt, but it is not safe. But I will use this belt.
This review is about item#46786056.
Construction related work
5
From Japan
On 2015-06-30 21:57:30
The burden on the back was reduced
This review is about item#46786065.
Building site
5
From Japan
On 2015-05-04 16:32:15
Lightly, it fits gently on the waist. it's recommended.
This review is about item#46786056.

Related Products