Buy more than* S$200* and get FREE SHIPPING

Support Belt DX

4.50 (2)
Caution
Synthetic fiber. Keep away from fire and chemicals If there is any abnormality, stop using this product
Functions
One-touch buckle belt line with Reflect, width of 50mm (body 囲目 depreciation 70 - 100cm) with
Waist (cm)
(Aim) 70 - 100
Belt Specification (mm)
800x (length) (width) 130x 30 (thickness)
Weight (g)
About 391
Color
Black
Material
(Main body) 1680D polyester EVA Steel, (belt section) polypropylene polyacetal, (support belt) 1680D polyester EVA, (bracket) Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSB-BKDXBlack 46786074 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Water supply and drainage facility construction
5
From Japan
On 2014-09-03 16:16:21
Good for your back
This review is about item#46786074.
Mounting of waist bag
4
From Japan
On 2014-03-26 13:43:01
I bought Fujii Electric Works' Belt Belt separately because the attached belt did not become usable because it was brisk. I was sorry that the belt was expensive. However, I felt that the fitness of the product was better than the safety belt I used so far and the burden on the waist was reduced.
This review is about item#46786074.

Related Products