Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

D Shape Aluminum Carabiner Clip Hook Tool HG SAC-TFA

4.00 (3)
Unit Dimensions (Width x Depth x Height)(mm)
40x80x120
Main Part Dimension (mm)
10x110
Compatible Belt Width (mm)
50
Weight (g)
100
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Blue 46786117 19.99 SGD
In stock
1PC 1 Silver 46786101 19.99 SGD
In stock
1PC 1 Black 46786092 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When working
2
From Japan
On 2016-12-06 11:56:02
Since the thing so far was broken, I purchased it. Although it can be used without difficulty, the metal fittings on the belt side feel intrigued.
This review is about item#46786101.
Mounting on safety belt
5
From Japan
On 2016-09-28 20:50:39
I attach it to the safety belt and use it. It was nice to buy, well shaded.
This review is about item#46786092.
I put it on the waist bag
5
From Japan
On 2014-04-07 15:37:57
It was very good.
This review is about item#46786117.

Related Products