Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Hook HG SAC-TFR

5.00 (2)
Caution
This product is not in brackets support for weight. Please do not load more than 2kg. Please attach fall prevention tool in the tool to be used Please do not use it if there is an abnormality.
Unit Dimensions (Width x Depth x Height)(mm)
75x70x130
Compatible Belt Width (mm)
50
Weight (g)
230
Material
(Carabiner) Steel
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High mechanical strength 1PC 1 Blue 46786144 23.99 SGD
In stock
High mechanical strength 1PC 1 Black 46786126 23.99 SGD
In stock
High strength 1PC 1 Silver 46786135 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine installation maintenance
5
From Japan
On 2017-03-20 15:16:30
A folding point is good. Tool drop prevention rope attached and convenient
This review is about item#46786126.
Plumber
5
From Japan
On 2013-04-16 15:29:16
Safety belt hook, hanging monkey, convenient!
This review is about item#46786126.

Related Products