Buy more than* S$200* and get FREE SHIPPING

Fit Support Belt

5.00 (6)
Caution
Use it with work belt sold separately. Synthetic fiber. Keep away from fire and chemicals. If there is any abnormality such as changing, loosening, and loose threads of fitting like rivet, etc., stop using this product.
Dimension (Length L x Width W x Thickness) (mm)
800x130x30
Compatible Belt Width (mm)
50
...see all>
Product Options
ADD TO CART
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 383 Black 1PC 1 SFB-BL(Black) 46786171 31.99 SGD
In stock
About 383 Blue 1PC 1 SFB-BU(Blue) 46786153 31.99 SGD
In stock
About 383 Red 1PC 1 SFB-RD(Red) 46786187 31.99 SGD
In stock
About383 Gray 1PC 1 SFB-GY(Gray) 46786162 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Equipment work
5
From Japan
On 2017-07-31 19:36:01
It is easy to work because it does not slip down to fit the waist. Because cost performance is also good, I will purchase again.
This review is about item#46786171.
Air conditioner cleaning
5
From Japan
On 2017-06-18 18:58:53
I arrived soon. The use impression was more than expected. I think cost performance is quite high.
This review is about item#46786171.
When entering the site
5
From Japan
On 2017-05-20 10:26:59
I used it because I am tired when equipped with a long bag. It's easy.
This review is about item#46786187.
Safe safety
5
From Japan
On 2017-01-05 23:55:33
I am attaching the tool to the waist with safety only. I firmly supported my lower back and my lower back pain was gone.
This review is about item#46786187.
Construction site
5
From Japan
On 2015-07-30 05:44:38
It is a very good belt for the price. Fit feeling to the waist is also good.
This review is about item#46786162.
Used at the smithing construction site
5
From Japan
On 2015-02-23 19:26:49
It fits the waist and is easiest to ever use.
This review is about item#46786153.

Related Products