Buy more than* S$200* and get FREE SHIPPING

Fanny Pack Tool Kit, Red

5.00 (1)
Caution
If there is any abnormality, please stop using. Use with general safety cord etc. By bowing, jumping etc. tool may fall off. As synthetic fiber products, keep away from fire and chemicals.
Unit Dimensions (Width x Depth x Height)(mm)
200x190x270
Compatible Belt Width (mm)
50
Weight (g)
380
Color
Red
Material
Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-16R 46786205 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2017-09-25 21:16:13
I love the color. Also necessary tools are tight, enter.
This review is about item#46786205.

Related Products