Buy more than* S$200* and get FREE SHIPPING

Tool Leather Pack

4.00 (1)
Caution
If there is any abnormality, please stop using. Use with general safety cord etc. By bowing, jumping etc. tool may fall off. As synthetic fiber products, keep away from fire and chemicals.
Unit Dimensions (Width x Depth x Height)(mm)
200x180x270
Compatible Belt Width (mm)
50
Weight (g)
390
Color
Black
Material
Synthetic leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-19L 46786214 51.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electric Works
4
From Japan
On 2015-06-28 14:34:49
I used it as a lap bag for electric construction. There are three pockets, week ability is outstanding. Just one end of the level pocket was fixed with Velcro, I felt easy to come off. Overall, I think that it is a good product with a sense of quality.
This review is about item#46786214.

Related Products