Buy more than* S$200* and get FREE SHIPPING

Fanny Pack Tool Kit, Leather

4.50 (2)
Caution
If there is any abnormality, please stop using. Use with general safety cord etc. By bowing, jumping etc. tool may fall off. As synthetic fiber products, keep away from fire and chemicals.
Unit Dimensions (Width x Depth x Height)(mm)
200x190x270
Compatible Belt Width (mm)
50
Weight (g)
380
Color
Black
Material
Synthetic leather
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-20L 46786223 57.52 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Building site
4
From Japan
On 2016-02-11 21:51:04
Structure is not firm, it may be feeling.
This review is about item#46786223.
High-place work
5
From Japan
On 2015-04-21 14:47:19
In spite of the price we are firm. Is easily the glove compartment and out of small bolts has become a box-shaped also has a lot there come in handy.
This review is about item#46786223.

Related Products