Buy more than* S$200* and get FREE SHIPPING

Red Tool Holder

2.00 (1)
Caution
If there is any abnormality, please stop using. Use with general safety cord etc. By bowing, jumping etc. tool may fall off. As synthetic fiber products, keep away from fire and chemicals.
Purpose
Electric facilities, piping, air conditioning etc
Unit Dimensions (Width x Depth x Height)(mm)
120x65x280
Compatible Belt Width (mm)
50
Weight (g)
120
Color
Red
Material
Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-13R 46786232 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Waist tool
2
From Japan
On 2015-01-27 20:14:28
It is very hard to put in a bit with a bit attached to the tool !! If you have a little more ingenuity in the bottom hole!
This review is about item#46786232.

Related Products