Buy more than* S$200* and get FREE SHIPPING

Tool Case

5.00 (5)
Caution
If there is any abnormality, please stop using. Use with general safety cord etc. By bowing, jumping etc. tool may fall off. As synthetic fiber products, keep away from fire and chemicals
Purpose
Electric facilities, piping, air conditioning etc
Unit Dimensions (Width x Depth x Height)(mm)
120x80x280
Compatible Belt Width (mm)
50
Weight (g)
160
Color
Red
Material
Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-14R 46786241 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2017-10-22 17:19:33
There are places to pierce tools, especially easy to do.
This review is about item#46786241.
Construction work
5
From Japan
On 2017-09-25 21:19:04
It is perfect for a little work. Lightness is also light and easy to use.
This review is about item#46786241.
Use in electrical wiring
5
From Japan
On 2015-01-02 02:20:18
It is compactly summarized and it is very good. It is easy to use. However, although I do not need the clearance of the upper row in the middle and the lower sack in the middle, I wanted a little clearance.
This review is about item#46786241.
Hotel facility management
5
From Japan
On 2014-08-21 13:34:42
Pliers, nippers, radiopen, monkey, plus, minus driver, electrostatic charger, fit. I am very satisfied. Have a greedy, if there is a tape hooker.
This review is about item#46786241.
Seven harvesting tools
5
From Japan
On 2014-04-08 20:07:54
I am using it as a hobby's beast hunter. A wire cutter and a pruning shears, a small knife for abdominal cutting, a sewing thread and a sewing needle are compactly stored and it is conveniently put together.
This review is about item#46786241.

Related Products