Buy more than* S$200* and get FREE SHIPPING

Leather Tool Holder

4.50 (2)
Caution
If there is any abnormality, please stop using. Use with general safety cord etc. By bowing, jumping etc. tool may fall off. As synthetic fiber products, keep away from fire and chemicals.
Purpose
Electric facilities, piping, air conditioning etc
Unit Dimensions (Width x Depth x Height)(mm)
120x65x280
Compatible Belt Width (mm)
50
Weight (g)
120
Color
Black
Material
Synthetic leather
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-17L 46786257 27.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Processing of the door and, lock, installation of furniture fittings
4
From Japan
On 2015-08-29 08:13:58
An inner diameter of a little more, it may be thick it is easy to use. Too little information, it is difficult to insert the pen impact.
This review is about item#46786257.
Electrical construction
5
From Japan
On 2014-10-14 23:33:58
very good. It is convenient be popular two other than the pen impact.
This review is about item#46786257.

Related Products