Buy more than* S$200* and get FREE SHIPPING

7 Pockets Leather Drywall Tool Case

4.00 (1)
Caution
If there is any abnormality, please stop using. Use with general safety cord etc. By bowing, jumping etc. tool may fall off. As synthetic fiber products, keep away from fire and chemicals.
Purpose
Electric facilities, piping, air conditioning etc
Unit Dimensions (Width x Depth x Height)(mm)
120x80x280
Compatible Belt Width (mm)
50
Weight (g)
160
Color
Black
Material
Synthetic leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-18L 46786266 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used during inspection and inspection work inside the factory.
4
From Japan
On 2015-07-24 18:17:18
Although I was using the lap bags of other companies and tools, actually, even if there is a little width or thickness, even if there is a bag, when I insert a thick tool next to it, the bag is pushed Although there was a situation that it does not enter, in this bag, since barrel tools such as glasses are put on both sides and other tools such as a deposit and a plier can be attached, it is possible to store multipurpose tools compactly I will do, yet I am not using it in full swing but it is a fun tool to use.
This review is about item#46786266.

Related Products