Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Bulb 5.5W

4.71 (45)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
30W equivalent bulb-shaped
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
330
Connector
E26
Rated Voltage (V)
100
Power Consumption (W)
5.5
Operating Temperature Range (deg C)
-20 To 40 (however, it is a situation where freezing does not occur at 0 deg C below)
Dimension (mm)
103x55
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulb color 1PC 1 LDA6L-26 46786284 -
Discontinued
[x]
Lunch white 1PC 1 LDA6N-26 46786275 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 36
4 star 7
3 star 1
2 star 0
1 star 1
Review Rating: 4.71
45 Customer Reviews
The reviews are automatic translation.
Indoor light
5
From Japan
On 2017-08-30 16:54:46
I have used it for more than three years. There seems to be durability. it's recommended.
This review is about item#46786275.
Replacement of electric bulb for electricity saving
5
From Japan
On 2017-07-15 15:43:53
Despite being inexpensive, it was very bright and replaced bulbs in various places. It is a good product.
This review is about item#46786284.
Corridor lighting
4
From Japan
On 2016-05-19 17:06:55
It seems to be reliable with cheap brightness suitable.
This review is about item#46786284.
Indoor lighting
5
From Japan
On 2016-01-28 06:30:46
I purchased several pieces 10 months ago and use it for several hours every day, but it can be used without breakage.
This review is about item#46786284.
In the garage
5
From Japan
On 2015-10-21 18:45:57
There is no problem in use. Recently other shops are becoming cheaper so it is subtle.
This review is about item#46786275.
Room lighting
5
From Japan
On 2015-10-08 12:26:15
I think that it is a good product for the price.
This review is about item#46786275.
Light bulb exchange
3
From Japan
On 2015-08-20 17:15:44
There is no problem so far. cheap.
This review is about item#46786284.
Energy saving measures
5
From Japan
On 2015-07-14 14:34:22
Low price is the brightest brightness Sufficient enough 20 Watt fluorescent lamps will not lose
This review is about item#46786275.
Replace incandescent light bulbs
5
From Japan
On 2015-04-26 15:36:53
I thought led was expensive, but it is worth replacing an incandescent light bulb this much.
This review is about item#46786284.
Electric light
5
From Japan
On 2015-04-13 15:32:40
Replacing bulbs with lights, this price is worth replacing. It got brighter.
This review is about item#46786275.

Related Products