Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

5.00 (2)
Purpose
From pipe, angle, channel etc, standard steel material to cylindrical bar and thick plate. For light gauge steel cutting.
Maximum Operating Speed (m/min)
80
Hardness
T
Abrasive Material
AZ
Grain Size
36
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 22 Double-sided reinforcement - 1Sheet 1 - 46786564 5.99 SGD
Shipped after 2018-03-05
105 15 Both sides reinforcement 2.5 1Sheet 1 - 46786555 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During cutting work
5
From Japan
On 2015-11-16 08:43:19
I am using it without problems since it is tough.
This review is about item#46786555.
Cutting of iron
5
From Japan
On 2015-05-04 17:25:49
It is used for cutting of reinforcing bars, etc. in construction, but it is recommended because it breaks well and lasts longer.
This review is about item#46786564.

Related Products