Buy more than* S$200* and get FREE SHIPPING

Thermal Polyurethane Glove

4.74 (65)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24.5 Nylon, polyurethane Acrylic, polyurethane, and other 7.8 27.5 (One hand one piece) 52 L 1Pair 1 282 46786616 18.99 SGD
Shipped after 2018-03-02
- 26.5 Nylon, polyurethane Acrylic, polyurethane, and other 8.3 29 (One hand one piece) 65 LL 1Pair 1 282 46786625 20.99 SGD
In stock
- 22 Nylon, polyurethane Acrylic, polyurethane, and other 7.8 28 (One hand one piece) 47 M 1Pair 1 282 46786607 19.99 SGD
In stock
434-3131 29 - - 8.7 30 - 3L 1pair 1 282 46786634 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 53
4 star 9
3 star 2
2 star 0
1 star 1
Review Rating: 4.74
65 Customer Reviews
The reviews are automatic translation.
Snow playing, also used for skiing
5
From Japan
On 2018-02-13 11:22:30
Because there are small children, detailed work is also necessary for your care. In normal ski glove I pulled out the glove every one, but with this glove I can also help you as it is! Also, I used it for a day with a good grip feeling even if I used it as it is for skiing. In the slopes, it seems that we are going to use Templeless for cold weather instead of ski gloves for the time being.
This review is about item#46786607.
Hydraulic work
5
From Japan
On 2018-02-06 19:00:22
Not to mention cold / waterproofing, of course, the fabric is durable in plain. When a hole is opened and flooded in the inner bore, conversely the heat of the hand is taken away quickly, so it will not be usable. However, it is not a problem if it carries snow scrapes or something containing a little moisture instead of soaking in water. When presenting to the surrounding people, I like it quite a lot. There are no particular improvements. Just because the hand sweat diverges outside it is so different from cold. Himeji's birth company! We support you in the future!
This review is about item#46786607.
Kerosene delivery service
5
From Japan
On 2018-02-06 18:42:12
I used various kinds of gloves, but I think this is the best. I am using one size larger object.
This review is about item#46786616.
Outdoor plumbing work BC ski
5
From Japan
On 2018-02-05 16:02:13
It is hard to steam, it is warm, you can also do fine work Winter can not let go. I also use it in BC skiing.
This review is about item#46786616.
Car wash work
5
From Japan
On 2018-01-29 16:16:36
This time, I am using water, so my hands are cold and tough but I am very satisfied with the cold weather after using cold weatherless. Improvement point is that if you are using for a long time, water will bleed on your fingertips, so we want you to enhance the processing of your fingertips.
This review is about item#46786625.
Fishery
3
From Japan
On 2018-01-29 14:50:16
It is good to have anti-slip and waterproof · warm, but it seems to have a hole as it is a little thin.
This review is about item#46786625.
Snow scraping
4
From Japan
On 2018-01-21 18:44:49
It is warm as the name suggests. Also, it is good that the hand does not steam as the name of Temeless. The good thing in total is cheap and the best.
This review is about item#46786625.
Freezer work
5
From Japan
On 2018-01-19 11:07:21
My cold hands are cold and saved.
This review is about item#46786616.
Delivery of kerosene
5
From Japan
On 2018-01-19 10:04:39
Very soft, easy to work and warm. Work in winter It has become fun. Extremely satisfied.
This review is about item#46786616.
Winter rain motorcycle commuting
4
From Japan
On 2018-01-19 01:07:29
Previously, I used rubber backed brushed gloves made of rubber or vinyl, They are thick and stiff and easy to steak, so I tried this Temeless. The skin made of moisture-permeable polyurethane is thin and flexible so it is more than rubber and vinyl The operability of the turn signal switch etc is good, and it seems that there is certainly the effect of preventing steaming. The heat retention is a feeling that it is possible for short distance commuting, such as long distance touring It may be a bit insufficient for continuous running. The part where the color seems to be thin in the sample image has nonslip particles embedded in the surface, This is unnecessary for motorcycles, or wiping out the raindrops and clouds of the shield, it is better not to be painful. At the very least on the side of the instep, is not it not to be without slip? It would be easier to avoid interference with the sleeve of the rain suit if it had a belt that could squeeze the hem. Well there is no use because it is not for motorcycle originally.
This review is about item#46786625.

Related Products