Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Gloves, EVATEC V-600

4.00 (1)
Purpose
To low voltage work with AC 600V or less, during maintenance of hybrid vehicles, the electrification verification work and product maintenance equipment comfirmation work.
Material (surface)
Natural rubber
Material (reverse side)
Cotton
Overall Length (cm)
27
Test Voltage
AC 3000V / 1 minute
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.5 7.5 M 1Pair 1 M 46786573 -
Discontinued
[x]
23.5 8 LL 1Pair 1 LL 46786591 -
Discontinued
[x]
22.5 7.7 L 1Pair 1 L 46786582 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2014-05-21 13:20:31
The length of the finger is a bit short.
This review is about item#46786591.

Related Products