Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Palm Fit Gloves

4.00 (5)
Purpose
Machine industry, precision machinery industry, related automotive industry, electrical and electronic components industry, cleaning and service industries, inspection and packing works.
Material
(Gloves) nylon, polyester, and other / (non-slip) polyurethane
Specification
Equivalent to ISO Class6 - 7(Fed/STD class 5000)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.5 8.8 25 XL 409-2139 1Pack(10Pair) 1 B0502 46786677 22.99 SGD
In stock
19.5 8 23 L 409-2104 1Pack(10Pair) 1 B0502 46786661 26.99 SGD
In stock
16 7.2 21 S 409-2121 1Pack(10Pair) 1 B0502 46786643 23.99 SGD
In stock
18.5 7.7 22 M 409-2112 1Pack(10Pair) 1 B0502 46786652 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
During sheet metal painting work
5
From Japan
On 2017-03-21 23:42:08
L size made me feel a little small. Ideal for mounting bolts and screws.
This review is about item#46786661.
I am using it for water supply construction
4
From Japan
On 2017-02-11 20:19:24
There is a big size and it is saved. All the craftsmen are big hands
This review is about item#46786677.
Do-it-yourself carpentry, home garden, machine disassembly repair, use when driving a car
4
From Japan
On 2016-04-27 19:47:02
It is thin and adapts to hands, so it's nice to use, and unexpectedly strong. I use it for most outside work. However, if it gets dirty, it will be difficult for dirt to fall off.
This review is about item#46786652.
Production of wooden pallets.
5
From Japan
On 2015-06-27 21:54:21
Work on using a nail gun (gun) on a palette hard to make a choot, using a leather hand, but a hole will open soon. Palm light gloves understand fine details well, and lasts long.
This review is about item#46786677.
Metal press work
2
From Japan
On 2014-09-01 18:08:16
At first it can be used, but gloves do not absorb oil and their hands get dirty. I think that it is due to nylon fiber. It is easy for the tip to break.
This review is about item#46786661.

Related Products