Buy more than* S$200* and get FREE SHIPPING

Thick Rubber Gloves

Purpose
Machinery industry. Cleaning and service industry. Related automotive industry.
Material (surface)
PVC, non-phthalate plasticizer
Material (reverse side)
Rayon, cotton
Overall Length (cm)
32
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 7.7 M Pink About 0.6 1Bag(10Pair) 1 MPink 46786695 -
Discontinued
[x]
22 8 L Green About0.6 1Bag(10Pair) 1 LGreen 46786722 -
Discontinued
[x]
22 8 L Violet About 0.6 1Bag(10Pair) 1 LViolet 46786731 -
Discontinued
[x]
19 7.5 S Pink About0.6 1Bag(10Pair) 1 SPink 46786686 -
Discontinued
[x]
20 7.7 M Violet About0.6 1Bag(10Pair) 1 MViolet 46786713 -
Discontinued
[x]
20 7.7 M Green About0.6 1Bag(10Pair) 1 MGreen 46786704 -
Discontinued
[x]
ADD TO CART

Related Products