Buy more than* S$200* and get FREE SHIPPING

Long Gloves, Thin

4.50 (2)
Purpose
Food processing, machine industry, cleaning and service industry. Automotive industry.
Overall Length (cm)
32
Material
Nitrile rubber
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.5 7.9 (One hand one piece) 19.5 M Pink - 1Pair 1 Mpink 46786756 2.00 SGD
In stock
19 7.5 (One hand one piece) 18 S Pink 409-2252 1Pair 1 SPink 46786747 2.11 SGD
In stock
20.5 7.9 (One hand one piece) 19.5 M Green 409-2236 1Pair 1 MGreen 46786765 2.11 SGD
In stock
23 8.6 (One hand one piece) 21 L Green - 1Pair 1 LGreen 46786774 2.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Farm work on rainy weather
4
From Japan
On 2016-11-26 14:35:59
I ordered on one size on top of the inner glove so I ordered something on one size, but it seemed to be small yet it was just right size without inner and it seems to be a bit painful until it gets stuck in and got stretched.
This review is about item#46786765.
cleaning
5
From Japan
On 2014-11-02 22:46:14
It was perfect for my hands.
This review is about item#46786774.

Related Products