Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Calf Support

3.67 (3)
Around Calf (cm)
26 to 36
Type
Unisex right and left combined
Weight (g)
49
Size
One Size Fits All
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Calf 46786905 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Winter cold weather
3
From Japan
On 2017-06-04 21:04:56
I made a mistake in use. On one side this price is not cheap. Keep it until it is necessary for its original use.
This review is about item#46786905.
Relucting cold
3
From Japan
On 2016-10-31 10:53:05
Purchase for cold warmth and calves support, sports can also be used with confidence during sports.
This review is about item#46786905.
Sports (Kendo)
5
From Japan
On 2015-07-07 19:20:23
Because it tends to cause muscles of the left leg calf so far, I was supporters from the top after taping, but I can concentrate on practicing with this one with confidence.
This review is about item#46786905.

Related Products