Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Body Frame Lumbar Belt, Hard Type

4.22 (9)
Width (cm)
16
Type
Unisex
Color
Black
Material
(Body) nylon, polyester, polyurethane, polypropylene / (bone) polyethylene / (buckle) polyacetal
...see all>
Product Options
ADD TO CART
Waist (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 to 110 115 227 LL 1PC 1 LL 46787011 54.99 SGD
In stock
80 - 100 105 215 L 1PC 1 L 46787002 54.99 SGD
In stock
70 - 90 95 202 M 1PC 1 M 46786993 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-24 16:02:59
I have low back pain so I use it when I work on site. It is awesome to fit and protect your waist. There is neither breathability nor irritation.
During nursing care work
3
From Japan
On 2017-05-18 15:16:31
It is light and can not be steamed. It is okay if you wrap firmly, but there are times when you are going up, such as when the movement is intense. It is a bit annoying to rewind at such times. For people with upper backing, I would appreciate it if you support the back part a bit more.
This review is about item#46786993.
During unloading operation
5
From Japan
On 2017-05-12 09:05:15
It is good to be compact enough not to be noticed even when working with one T-shirt
This review is about item#46787002.
During surveying work
4
From Japan
On 2017-03-26 15:06:46
I think that it is easy to use because the installation is lighter than the one I used before. Just because I am still a brand new, I am interested in being a little hard.
This review is about item#46787002.
At work
3
From Japan
On 2016-06-07 15:12:35
not bad
This review is about item#46786993.
Care work
5
From Japan
On 2016-02-08 09:36:41
I am using it during nursing care work. Since the goods themselves are solid, their waist tightens. Moreover, it can be more tightened when the waist is very painful with a pulley type adjustment belt. I have not slipped up when the back side is attached with slip ,,,,,.
This review is about item#46787002.
Protecting waist while working
5
From Japan
On 2015-10-09 13:38:50
It is a big difference if you are wearing and not wearing it. The burden on the waist is relieved, but recently, it is also selling out from a certain major manufacturer.
This review is about item#46787011.
Electric construction civil works
5
From Japan
On 2015-08-11 21:08:21
I have low back pain but it is easy to work with feeling that I do not care much even if I attach it without burdening my back. It is a nice feeling that the mesh feeling prevents stuffiness.
This review is about item#46787011.
For practical work
3
From Japan
On 2013-11-27 13:28:21
Feeling less tightening feeling Breathability seems to be good so it will not be steamed
This review is about item#46787002.

Related Products