Buy more than* S$200* and get FREE SHIPPING

SDHC Card

4.10 (10)
Data Transfer Rate
Class10
Durability
Cycle insertion and removal of 10,000 times
Operating Voltage
2.7V to 3.6V
Operating Temperature (deg C)
-25 to 85
Weight (g)
2
Dimension (mm)
32x24x2.1
...see all>
Product Options
ADD TO CART
Storage Capacity (GB) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Capacity (GB) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 1Sheet 1 TS32GSDHC10 46807607 38.99 SGD
Shipped after 2018-04-23
8 1Sheet 1 TS8GSDHC10 46807582 15.99 SGD
Shipped after 2018-04-23
4 1Sheet 1 TS4GSDHC10 46807573 16.99 SGD
Shipped after 2018-04-23
16 1Sheet 1 TS16GSDHC10 46807591 22.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Digital camera shooting for hobbies
5
From Japan
On 2018-04-15 10:51:22
Thanks to the low price of media, I bought more than one. It is just a good capacity in terms of the number of days since only still pictures are taken with digital watches. In addition, I think that I will ask you again.
This review is about item#46807582.
For drive recorder
3
From Japan
On 2017-12-07 07:39:01
I bought it for in-house drive recorder. Especially it can be used without problems.
This review is about item#46807591.
Clerical work
5
From Japan
On 2017-06-17 15:27:15
The price was attractive and I bought it. I use it unchanged as an expensive product.
This review is about item#46807582.
For company digital camera
4
From Japan
On 2017-05-24 14:59:51
Although it is inexpensive, there is no problem with data speed, it is Lee Peter. The past equivalent is also in use without trouble. With cospa
This review is about item#46807591.
Used for single lens digital camera
3
From Japan
On 2017-03-09 18:48:39
Although I bought some cheap SD cards and used it, everyone else was able to do with MonotaRO-sama's SD card in one shot.
This review is about item#46807573.
Used SLR digital camera
5
From Japan
On 2017-03-08 14:39:02
I bought a few CF cards and tried it, but it was useless, it was decided by one shot.
This review is about item#46807573.
surveillance camera
5
From Japan
On 2015-10-20 15:13:02
Although there is no problem, I think that the price is not cheap.
This review is about item#46807607.
For camera
5
From Japan
On 2014-04-27 16:25:05
There is no problem. It is large capacity and convenient
This review is about item#46807591.
Used to dub a CD.
5
From Japan
On 2014-03-21 17:10:25
I think that it is normal.
This review is about item#46807573.
Digital camera
1
From Japan
On 2014-01-16 00:14:19
I bought two pieces for overseas use, but I could not even use two sheets as a result of arriving at the site. Before going, I could use it, so it may be due to an error at airport check. However, although another Japanese-made SD card could be used normally, it seems that two transients will get an error. I think that it is necessary to take care if you bring it overseas.
This review is about item#46807582.

Related Products