Buy more than* S$200* and get FREE SHIPPING

Digital Battery Level Checker

3.67 (6)
Measurable Battery
1.5V single 1 to 5 single AA alkaline battery, 1.5V alkaline button battery / silver oxide button battery, 3V lithium coin battery, 3V digital camera lithium battery, 3V 6V camera lithium battery, 9V type alkaline battery
Battery Life
(About 5 seconds once) about 10,000 times
Batteries
One AAA battery x (sold separately)
Body Dimensions (Width x Depth x Height) (mm)
88x117x22
Weight (g)
88
Color
Silver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MW01SV 46807871 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
As a battery tester
3
From Japan
On 2016-11-23 03:53:08
I bought it to measure the remaining amount of batteries used at home. I think that it is good because it can be measured for each battery
This review is about item#46807871.
In order to measure the remaining amount of CR 123 A during periodic inspection
2
From Japan
On 2016-09-29 19:39:14
It is good that the battery used is a single 4 × 1. I would appreciate being able to measure the CR123A lithium battery. This is unexpectedly not supported. However, it seems that the setting that the residual quantity display comes out considerably more than the actual remaining capacity of the battery. For example, "I can use" → I can use it a little, "I can use it a little" → I can not use it. If you believe the result of this checker and measure the timing of battery replacement, you will mistake the battery replacement timing if you do not recognize that it is considerably less than the actual display. Apart from this model, it is the opinion of the results of measuring with a checker made by Sanwa Supply. For your information!
This review is about item#46807871.
Check battery level
5
From Japan
On 2016-03-29 21:11:25
Since the remaining amount is displayed exactly in the bar graph, it is very easy to understand, and it is pleasant even if you operate it. I should have bought it sooner.
This review is about item#46807871.
Battery check
3
From Japan
On 2016-03-17 22:37:30
As a simple checker to the last
This review is about item#46807871.
Battery level check
4
From Japan
On 2015-06-01 13:40:33
It is useful because it corresponds to 3V coin battery
This review is about item#46807871.
Check battery level
5
From Japan
On 2014-01-19 14:19:37
Until now, AA batteries etc. and button batteries were measured with separate checkers, but this digital battery remaining amount checker makes it convenient as it can measure all the batteries currently in use. I think that it will become compact once more by devising the back side if it speaks well.
This review is about item#46807871.

Related Products