Buy more than* S$200* and get FREE SHIPPING

Battery Tester

4.00 (1)
Caution
This battery checker is to confirm how much used. The value is just a guide value. Following display, set batteries in accordance with the (+) (-) correct direction. Please remove the battery immediately after finishing check. Cannot measure air battery and secondary (rechargeable) battery.
Measurable Battery
1.5V single 1 to 5 single-size batteries, 3V 6V lithium battery, 3V coin-shaped battery, manganese 9V battery, button battery
Body Dimensions (Width x Depth x Height) (mm)
36x87x23
Weight (g)
31
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS128MS 46807887 9.80 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Battery residual quantity inspection of
4
From Japan
On 2014-11-03 15:22:13
Once you have used about 10 times, it was no longer available and missing pin in the upper end. Because not the amount of money to repair, is a reluctant concession. Improvement you wish.
This review is about item#46807887.

Related Products