Buy more than* S$200* and get FREE SHIPPING

Mold Cord Protector

4.80 (5)
Length (mm)
1000
Material
ABS resin
Specification
Without tape
...see all
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No. 1 Beige 1PC 1 FPM-1-1BE 46810312 7.69 SGD
In stock
No. 3 Beige 1PC 1 FPM-3-1BE 46810373 18.95 SGD
In stock
No. 1 Gray 1PC 1 FPM-1-1 46810303 7.69 SGD
In stock
No. 0 Beige 1PC 1 FPM-0-1BE 46810294 4.20 SGD
In stock
No. 2 (thin) Beige 1PC 1 FPMU-2-1BE 46810355 11.22 SGD
In stock
No. 0 Gray 1PC 1 FPM-0-1 46810285 4.20 SGD
In stock
No. 2 Gray 1PC 1 FPM-2-1 46810321 13.45 SGD
In stock
No. 3 Gray 1PC 1 FPM-3-1 46810364 18.73 SGD
In stock
No. 2 Beige 1PC 1 FPM-2-1BE 46810337 13.45 SGD
In stock
No. 2 (thin) Gray 1PC 1 FPMU-2-1 46810346 11.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Protection of cable
5
From Japan
On 2016-10-31 13:04:51
Since the firm is large cable is able to firmly protect larger amount.
This review is about item#46810364.
Extension cord of the fan heater
5
From Japan
On 2016-02-02 15:23:10
That extension cord of chubby enters has purchased because it was too much not.
This review is about item#46810321.
Wiring cover of the microphone cable
5
From Japan
On 2015-12-08 14:57:43
It was set up on the floor carpet. The back is a tape without type. Is in the neighborhood of the home center was saved I did not sell the mall of this size.
This review is about item#46810364.
The wiring Summary
4
From Japan
On 2015-08-27 16:46:04
Phone across the inside of the office, buy in order to put together optical cable, a power supply. It was larger than I thought, but now clean clean.
This review is about item#46810294.
In a place where people come and go
5
From Japan
On 2014-06-23 15:29:29
I was able to buy less than half than home improvement. It was concerned about whether the code is entered in the selection of the size, it was just good It is when necessary also Monotarou
This review is about item#46810312.

Related Products