Buy more than* S$200* and get FREE SHIPPING

Fluorescent Light Bulb

4.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Input Current (A)
0.22
Rating Life (Hours)
10000
Rated Power Consumption (W)
11
Outer Diameter (phi mm)
61
Connector
E26
Rated Voltage (V)
100
Operating Temperature Range (deg C)
-10 - 40 (However, it is a situation in which freezing does not occur at 0deg C below)
Overall Length (mm)
115
Type
60W power saving type
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
560 Daylight color 1PC 1 EFA15ED/11 46807932 -
Discontinued
[x]
600 Bulb color 1PC 1 EFA15EL/11 46807941 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Warehouse lighting
5
From Japan
On 2015-03-29 18:04:21
Brighter than I had thought I thought that it was a good trade And the same standards of a certain leading manufacturers under the same conditions in the same space Be compared People here of the product It is bright
This review is about item#46807941.
As for dining of Light
4
From Japan
On 2013-12-09 23:21:19
It does not change the existing 60W and brightness. But the lamp current power consumption for 11W will have been displayed as 220mA. 11W compact fluorescent light bulb of the other manufacturer in this smaller than the current value, the price is also comparable. Now, I have a little regret. I think often, but I think the detailed display of goods is very low, you may be disappointed if there is for the first time seen specifications and information arrived goods, also please improvement since the return is also troublesome.
This review is about item#46807941.
Construction temporary lighting
4
From Japan
On 2013-11-12 15:15:21
Wattage wanted that little bit more big.
This review is about item#46807932.
Lighting of the work table
5
From Japan
On 2013-10-15 17:52:13
One-shot eyes of the lighting of the time lag and brightness, general manufacturers goods and comparable not about color. I do not know if durability is not try to use now, but you may be able to have to Nari price.
This review is about item#46807932.
Illumination of a room
2
From Japan
On 2013-10-14 13:44:41
Since power consumption is 11W, I think that it is incandescent lamp 40W equivalent brightness of, but it is not stated anywhere is a measure of brightness. Will such so Yu things recently. It delayed one tempo until the lights put the switch. I think that it is the nature of the fluorescent light bulb, but the feeling at first that gradually becomes brighter in the twilight. Fluorescent light bulbs in the ON / OFF times of many places like toilet like becomes extremely short life, in the made Panasonic that has been used in the kitchen I have cut in seven years. In my home, (manufacturers pieces) 15 pieces of fluorescent light bulbs, but we use, there is a 30% that had expired in one to two years in fluorescent light bulbs manufactured by NEC and IKEA, in the short-lived than the incandescent lamp did. . . Seemingly MonotaRo made has how much ...?
This review is about item#46807941.

Related Products