Buy more than* S$200* and get FREE SHIPPING

Car shampoo for coated cars

3.84 (113)
Corresponding Body Colors
All color
pH
Neutral
Type
Concentrated type
Usage
Normally, use 4 caps of this product(1 cap 12.5mLx4 =50mL) per 1L of water for car washing. If the dirt is tough, wash with sponge soaked water and this product.
Ingredients
Corrosion inhibitor formulation, no compound
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(2.5L) 1 - 47855674 21.70 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 55
4 star 15
3 star 23
2 star 10
1 star 10
Review Rating: 3.84
113 Customer Reviews
The reviews are automatic translation.
For car wash
5
From Japan
On 2017-05-13 15:06:15
I am washing with a high pressure washing machine of Takami which I got with a catalog gift. A clean state lasts longer than not having a heart, asking a gas station. Are they washed thoroughly? Because the car is being coated, we believe that any detergent used for car wash can be anything if it is basic no compound. Compared with the detergent of the coating agent manufacturer, it is much cheaper, so it will be helpful to use it without any hesitation.
This review is about item#47855674.
To car wash
3
From Japan
On 2017-04-28 21:37:37
There are wax and water repellent and car wash shampoo, but it is okay to use simple
This review is about item#47855674.
For car wash
4
From Japan
On 2017-04-24 08:54:22
There were also not so good evaluations, but I am satisfied personally.
This review is about item#47855674.
Private car wash
3
From Japan
On 2017-04-23 11:11:16
It is easy to leave dirt unless it is washed off. Even if you make it dense, it will be bubbling if you leave it, so it is important to make it with exhaustion.
This review is about item#47855674.
car wash
4
From Japan
On 2017-04-16 23:42:51
I could use it normally. I am glad that COSPA is good. It is!
This review is about item#47855674.
When car wash
4
From Japan
On 2017-04-15 17:24:50
Although I am not particularly dissatisfied, sometimes I do not want to try different things, so I get bored. I think that it is good for those who only this.
This review is about item#47855674.
car wash
5
From Japan
On 2017-03-19 16:31:16
Because it is a concentrated type detergent, it can be adjusted according to the condition of dirt, it is very handy. Even though it is extremely superior in COSPA, although detergency is not powerful, I think that it is an effective product as "free shipping fee".
This review is about item#47855674.
When car wash!
5
From Japan
On 2017-02-14 14:49:58
I bought it for repeat. Since abrasive material is not contained, it can be used with confidence, it is inexpensive and saved!
This review is about item#47855674.
car wash
2
From Japan
On 2017-02-12 12:41:25
When we tried to reorder the 2.5 L 50 times of the professional staff, we ordered this as a trial by dealing with handling. To compare it, foaming is bad, foam is not creamy or sticky so slip of the sponge is bad. Although it does not fall off just by spraying water it rubs with particles such as sponge to wash away, but since the shampoo's bubbles play a role as a cushioning material at that time, unless it is improved to a better quality foaming, the next There is no purchase. What I purchased this time is doped with kitchen detergent and used.
This review is about item#47855674.
Car maintenance
5
From Japan
On 2017-02-06 19:26:07
The price was attractive and I bought it. I choose handy because I choose no body color.
This review is about item#47855674.

Related Products