Buy more than* S$200* and get FREE SHIPPING

CT Anchor Construction Machine Holder, CT-HSDS Type, Lightweight Hammer Drill

1.00 (1)
Surface Processing
Cloth
Material
Iron
Compatible
CT/SCT/GT/SGT
...see all>
Product Options
ADD TO CART
Compatible Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12, W1 / 2 160 1PC 1 CT-40HSDS 42930824 24.99 SGD
In stock
M10, W3 / 8, GT-3040 160 1PC 1 CT-30HSDS 42930815 28.99 SGD
In stock
M6, W1 / 4 140 1PC 1 CT-20HSDS 42930806 20.99 SGD
In stock
M8,W5/16 160 1PC 1 CT-25HSDS 42930797 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2012-11-28 18:17:02
I bought it because the total length was 1000 mm, but it was around 100 mm. I think that it is impossible to display the length.
This review is about item#42930824.

Related Products