Buy more than* S$200* and get FREE SHIPPING

Omni Directional LED Bulb

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
810
Rated Voltage (V)
100
Weight (g)
135
...see all>
Product Options
ADD TO CART
Brightness Light Color Connector Color Temperature (K) Rated Power Consumption (W) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brightness Light Color Connector Color Temperature (K) Rated Power Consumption (W) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 2700 11.4 0.198 1PC 1 LDA11L-G-D1 46808072 -
Discontinued
[x]
60W equivalent bulb-shaped Daylight color E26 6500 10.4 0.184 1PC 1 LDA10D-G-D1 46808081 -
Discontinued
[x]
ADD TO CART

Related Products